Shop All Bottles & Jars
Lab Safety Supply
Translucent, Wash Bottle 16 oz., 4 Pack
Mfr # 24J881
Zoro # G4979362
product price: $19.29
/pk 4, $4.82/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Integrated Spout
- Labware Capacity - English 16 oz
- Capacity 16 oz.
- Height 174mm
- Labware Capacity - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J881
- Zoro # G4979362
- UPC # 190735556214
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 174mm |
Labware Height - Metric | 174 mm |
Labware Height - English | 6.786 in |
Diameter | 76 mm |
Body Diameter | 76 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Ethanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 76 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 500 mL, PK6 (5YHG6)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- Lab Safety Supply Bottles & Jars