Shop All Lab Mixers & Blenders
Lab Safety Supply
Temperature Sensor, Steel, 1/64 In.
Mfr # 29PD13
Zoro # G5377793
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/64 in
- For Use With 22CZ35, 22CZ36
- Shaft Length 9.0469 in
- Material Stainless Steel
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 29PD13
- Zoro # G5377793
- UPC # 190735556818
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 1/64 in |
Shaft Length | 9.0469 in |
Overall Length | 9 in |
Overall Diameter | 5/8 in |
Details
Item | Temperature Sensor |
For Use With | 22CZ35, 22CZ36 |
Material | Stainless Steel |
Shop By | Closeouts |
AccessoryType | Temperature Sensor |
Product Type | Temperature Sensor |
Description
Temperature Sensor, For Use With 22CZ35, 22CZ36, Shaft Dia. 1/64 in, Shaft Length 9.0469 in, Material Stainless Steel, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- IKA Eurostar 60 Digital (0004446001)
- Lab Safety Supply Lab Mixing & Blending