Shop All Work Shirts
Lab Safety Supply
T-Shirt, Black, XL
Mfr # 6FWF5
Zoro # G4234991
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Cotton
- Fabric Weight 6.1 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 6FWF5
- Zoro # G4234991
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 in |
Sleeve Length | 21 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.1 oz |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.1 oz, Front Closure Type Pull-Over, Color Black, Sleeve Length 21 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-6.5W)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- AVERY Printable Tags, w/Strings, Rectangle, 2"x3-1/2", 96Tags/PK, WE PK (AVE22802)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- Lab Safety Supply Workwear and Protective Clothing