Shop All Work Shirts
Lab Safety Supply
T-Shirt, Black, L
Mfr # 6FWF3
Zoro # G3848257
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Cotton
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 6FWF3
- Zoro # G3848257
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 19 1/2 in |
Length | 30 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.1 oz |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.1 oz, Front Closure Type Pull-Over, Color Black, Sleeve Length 19 1/2 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- JJ KELLER DOT Flip Placard (58178)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- Lab Safety Supply Work Shirts