Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, PVDF, 0.22um, 13mm, PK75
Mfr # 11L848
Zoro # G4704463
product price: $68.95
/pk 75, $0.92/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Male Luer-Lok(TM)
- Filter Material PVDF
- Housing Material Polypropylene
- Outlet Connection Tapered 4 mm OD
- Pore Size 0.22 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L848
- Zoro # G4704463
- UPC # 190735552100
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Tapered Outlet Connection Diameter | 4 mm |
Details
Inlet Connection | Male Luer-Lok(TM) |
Filter Material | PVDF |
Item | Syringe Filter |
Housing Material | Polypropylene |
Outlet Connection | Tapered 4 mm OD |
Autoclavable | No |
Product Type | Syringe Filter |
Sterile/Non-Sterile | Sterile |
Outlet Connection Type | Male Luer Slip |
Maximum Capacity | 10 mL |
Outlet Connection Gender | Male |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Operating Pressure - English | 65 psi |
Maximum Operating Pressure - Metric | 4.5 bar |
Compatible Solutions | Non-Aggressive Aqueous and Mild Organic Solution |
Inlet Connection Type | Female Luer Lock |
Inlet Connection Gender | Female |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 18 oz., 9" L, PK500 (B01065)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- WHATMAN Puradisc 4 Syringe Filter, 0.45 u, PK 500 (6783-0404)
- Lab Safety Supply Syringe Filters