Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, PVDF, 0.10um, 30mm, PK30
Mfr # 11L847
Zoro # G4658236
product price: $54.65
/pk 30, $1.82/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Male Luer-Lok(TM)
- Filter Material PVDF
- Membrane Dia. 30 mm
- Pore Size 0.1 um
- Outlet Connection Tapered 4 mm OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L847
- Zoro # G4658236
- UPC # 190735552094
- Country of Origin China
- Category Syringe Filters
Dimensions
Membrane Dia. | 30 mm |
Pore Size | 0.1 um |
Housing Diameter | 30 mm |
Membrane Diameter | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Details
Inlet Connection | Male Luer-Lok(TM) |
Filter Material | PVDF |
Outlet Connection | Tapered 4 mm OD |
Item | Syringe Filter |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 4.5 bar |
Compatible Solutions | Non-Aggressive Aqueous and Mild Organic Solution |
Maximum Operating Pressure - English | 65 psi |
Outlet Connection Gender | Male |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Sterile/Non-Sterile | Sterile |
Maximum Capacity | 100 mL |
Inlet Connection Gender | Female |
Outlet Connection Type | Male Luer Slip |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.1 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- Lab Safety Supply Lab Filters & Sieves