Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, PTFE, 0.22um, 30mm, PK30
Mfr # 11L863
Zoro # G4680794
product price: $81.19
/pk 30, $2.71/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Connection Tapered 4 mm OD
- Inlet Connection Male Luer-Lok(TM)
- Membrane Dia. 30 mm
- Filter Material PTFE
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L863
- Zoro # G4680794
- UPC # 190735552254
- Country of Origin China
- Category Syringe Filters
Dimensions
Membrane Dia. | 30 mm |
Pore Size | 0.22 um |
Membrane Diameter | 30 mm |
Housing Diameter | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Details
Outlet Connection | Tapered 4 mm OD |
Inlet Connection | Male Luer-Lok(TM) |
Item | Syringe Filter |
Filter Material | PTFE |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Outlet Connection Type | Male Luer Slip |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Operating Pressure - Metric | 4.5 bar |
Sterile/Non-Sterile | Sterile |
Compatible Solutions | Acid Solvent, Alkali Solvent |
Outlet Connection Gender | Male |
Maximum Capacity | 100 mL |
Maximum Operating Pressure - English | 65 psi |
Inlet Connection Gender | Female |
Inlet Connection Type | Female Luer Lock |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- Lab Safety Supply Syringe Filters