Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, PTFE, 0.22um, 13mm, PK75
Mfr # 11L862
Zoro # G4697533
product price: $111.99
/pk 75, $1.49/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Membrane Dia. 13 mm
- Outlet Connection Tapered 4 mm OD
- Inlet Connection Male Luer-Lok(TM)
- Pore Size 0.22 um
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L862
- Zoro # G4697533
- UPC # 190735552247
- Country of Origin China
- Category Syringe Filters
Dimensions
Membrane Dia. | 13 mm |
Pore Size | 0.22 um |
Tapered Outlet Connection Diameter | 4 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Details
Outlet Connection | Tapered 4 mm OD |
Inlet Connection | Male Luer-Lok(TM) |
Housing Material | Polypropylene |
Filter Material | PTFE |
Item | Syringe Filter |
Autoclavable | No |
Product Type | Syringe Filter |
Sterile/Non-Sterile | Sterile |
Outlet Connection Gender | Male |
Maximum Operating Pressure - Metric | 4.5 bar |
Maximum Capacity | 10 mL |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Operating Pressure - English | 65 psi |
Compatible Solutions | Acid Solvent, Alkali Solvent |
Inlet Connection Type | Female Luer Lock |
Outlet Connection Type | Male Luer Slip |
Inlet Connection Gender | Female |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Iodine Teat Dip (TK6051-Z)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- ACTIVE EYE Microscope, 100X (AEM100)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- Lab Safety Supply Syringe Filters