Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, PES, 0.22um, 13mm, PK75
Mfr # 11L852
Zoro # G4669481
product price: $69.35
/pk 75, $0.92/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.22 um
- Outlet Connection Tapered 4 mm OD
- Membrane Dia. 13 mm
- Filter Material Polyethersulfone
- Inlet Connection Male Luer-Lok(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L852
- Zoro # G4669481
- UPC # 190735552148
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Membrane Dia. | 13 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Tapered Outlet Connection Diameter | 4 mm |
Details
Outlet Connection | Tapered 4 mm OD |
Filter Material | Polyethersulfone |
Inlet Connection | Male Luer-Lok(TM) |
Housing Material | Polypropylene |
Item | Syringe Filter |
Autoclavable | No |
Product Type | Syringe Filter |
Compatible Solutions | Buffers and Culture Media |
Maximum Operating Pressure - English | 65 psi |
Inlet Connection Gender | Female |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Sterile/Non-Sterile | Sterile |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Capacity | 10 mL |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 4.5 bar |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Polyethersulfone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- Lab Safety Supply Syringe Filters