Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, MCE, 0.45um, 30mm, PK30
Mfr # 11L859
Zoro # G4677145
product price: $60.65
/pk 30, $2.02/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Male Luer-Lok(TM)
- Pore Size 0.45 um
- Filter Material MCE
- Membrane Dia. 30 mm
- Outlet Connection Tapered 4 mm OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L859
- Zoro # G4677145
- UPC # 190735552216
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Membrane Dia. | 30 mm |
Membrane Diameter | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Housing Diameter | 30 mm |
Details
Item | Syringe Filter |
Inlet Connection | Male Luer-Lok(TM) |
Filter Material | MCE |
Outlet Connection | Tapered 4 mm OD |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Compatible Solutions | Aqueous Solution |
Maximum Capacity | 100 mL |
Outlet Connection Type | Male Luer Slip |
Sterile/Non-Sterile | Sterile |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Inlet Connection Type | Female Luer Lock |
Inlet Connection Gender | Female |
Maximum Operating Pressure - Metric | 4.5 bar |
Maximum Operating Pressure - English | 65 psi |
Outlet Connection Gender | Male |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material MCE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- MATTEL BARB DOLL/PET PLYST16PC (HCK75)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- Lab Safety Supply Lab Filters & Sieves