Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, MCE, 0.45um, 13mm, PK75
Mfr # 11L858
Zoro # G4659426
product price: $66.59
/pk 75, $0.89/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Male Luer-Lok(TM)
- Outlet Connection Tapered 4 mm OD
- Filter Material MCE
- Housing Material Polypropylene
- Membrane Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L858
- Zoro # G4659426
- UPC # 190735552209
- Country of Origin China
- Category Syringe Filters
Dimensions
Membrane Dia. | 13 mm |
Pore Size | 0.45 um |
Tapered Outlet Connection Diameter | 4 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Details
Item | Syringe Filter |
Inlet Connection | Male Luer-Lok(TM) |
Outlet Connection | Tapered 4 mm OD |
Filter Material | MCE |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Inlet Connection Gender | Female |
Compatible Solutions | Aqueous Solution |
Outlet Connection Gender | Male |
Maximum Capacity | 10 mL |
Inlet Connection Type | Female Luer Lock |
Sterile/Non-Sterile | Sterile |
Outlet Connection Type | Male Luer Slip |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Operating Pressure - Metric | 4.5 bar |
Maximum Operating Pressure - English | 65 psi |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material MCE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- Lab Safety Supply Lab Filters & Sieves