Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, MCE, 0.22um, 30mm, PK30
Mfr # 11L857
Zoro # G4669716
product price: $57.35
/pk 30, $1.91/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Connection Tapered 4 mm OD
- Inlet Connection Male Luer-Lok(TM)
- Membrane Dia. 30 mm
- Filter Material MCE
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L857
- Zoro # G4669716
- UPC # 190735552193
- Country of Origin China
- Category Syringe Filters
Dimensions
Membrane Dia. | 30 mm |
Pore Size | 0.22 um |
Housing Diameter | 30 mm |
Membrane Diameter | 30 mm |
Tapered Outlet Connection Diameter | 4 mm |
Details
Outlet Connection | Tapered 4 mm OD |
Inlet Connection | Male Luer-Lok(TM) |
Filter Material | MCE |
Housing Material | Polypropylene |
Item | Syringe Filter |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Operating Pressure - Metric | 4.5 bar |
Inlet Connection Gender | Female |
Compatible Solutions | Aqueous Solution |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - English | 65 psi |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Outlet Connection Type | Male Luer Slip |
Outlet Connection Gender | Male |
Maximum Capacity | 100 mL |
Sterile/Non-Sterile | Sterile |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material MCE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- LUMICLEANSE Ultraviolet Measurement Cards, PK10 (LC-UVC-TRICARD-10PK)
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- WHATMAN Puradisc25 Syringe Filter, 0.45 u, PK 200 (6785-2504)
- Lab Safety Supply Lab Filters & Sieves