Shop All Syringe Filters
Lab Safety Supply
Syringe Filter, MCE, 0.22um, 13mm, PK75
Mfr # 11L856
Zoro # G4684906
product price: $57.65
/pk 75, $0.77/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Pore Size 0.22 um
- Filter Material MCE
- Outlet Connection Tapered 4 mm OD
- Membrane Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 11L856
- Zoro # G4684906
- UPC # 190735552186
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Tapered Outlet Connection Diameter | 4 mm |
Membrane Diameter | 13 mm |
Details
Housing Material | Polypropylene |
Item | Syringe Filter |
Filter Material | MCE |
Outlet Connection | Tapered 4 mm OD |
Inlet Connection | Male Luer-Lok(TM) |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Operating Pressure - English | 65 psi |
Sterile/Non-Sterile | Sterile |
Maximum Capacity | 10 mL |
Compatible Solutions | Aqueous Solution |
Inlet Connection Gender | Female |
Inlet Connection Type | Female Luer Lock |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Outlet Connection Type | Male Luer Slip |
Outlet Connection Gender | Male |
Maximum Operating Pressure - Metric | 4.5 bar |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material MCE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- WHATMAN Puradisc25 Syringe Filter, 0.45 u, PK 200 (6785-2504)
- Lab Safety Supply Lab Filters & Sieves