Shop All Syringe Filters
Lab Safety Supply
Syringe Filter Holder, 250mL
Mfr # 22CZ10
Zoro # G5317672
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polysulfone
- Membrane Dia. 47 mm
- Autoclavable Yes
- Capacity 250 mL
- Housing Height 84 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 22CZ10
- Zoro # G5317672
- UPC # 190735556009
- Country of Origin India
- Category Syringe Filters
Dimensions
Membrane Dia. | 47 mm |
Housing Height | 84 mm |
Housing Dia. | 47 mm |
Housing Diameter | 47 mm |
Membrane Diameter | 47 mm |
Details
Housing Material | Polysulfone |
Autoclavable | Yes |
Capacity | 250 mL |
Outlet Connection | Male Luer Slip |
Filter Material | Polysulfone |
Item | Syringe Filter Holder |
Inlet Connection | Male Luer Slip |
For Use With | Filtering Flask or Manifolds |
Product Type | Syringe Filter Holder |
Inlet Connection Gender | Male |
Inlet Connection Type | Male Luer Slip |
Maximum Capacity | 250 mL |
Outlet Connection Type | Male Luer Slip |
Compatible Product Type | Male Luer Slip |
Outlet Connection Gender | Male |
Description
Syringe Filter Holder, Product Type Syringe Filter Holder, Maximum Capacity 250 mL, Housing Diameter 47 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 47 mm, Inlet Connection Gender Male, Inlet Connection Type Male Luer Slip, Filter Material Polysulfone, Compatible Product Type Male Luer Slip, Housing Material Polysulfone, Autoclavable Yes, Housing Height 84 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.45um, 30mm, PK30 (11L851)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- Lab Safety Supply Lab Filters & Sieves