Shop All Lab Dishes
Lab Safety Supply
Swab, Nwoven Poly, 3.5mm Flex Tip, PK100
Mfr # 22CW76
Zoro # G5393263
product price: $14.15
/pk 100, $0.14/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nonwoven Polyester Head/Polypropylene Handle
- Style Flexible Tip
- Size 70mm
- Type Cleanroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 22CW76
- Zoro # G5393263
- UPC # 190735555903
- Country of Origin China
- Category Lab Dishes
Dimensions
Size | 70mm |
Overall Length | 3/4 in |
Handle Length | 5/8 in |
Tip Length | 1/8 in |
Handle Diameter | 7/32 in |
Tip Width | 2 3/4 in |
Details
Item | Swab |
Color | Green |
Material | Nonwoven Polyester Head/Polypropylene Handle |
Style | Flexible Tip |
Type | Cleanroom |
Tip Stiffness | Flexible Tip |
Handle Material | Polypropylene |
Tip Material | Polyester |
Handle Color | Green |
Sterile/Non-Sterile | Non-Sterile |
ESD Safe | No |
Autoclavable | No |
Tip Shape | Round |
Number of Tips | 1 |
Tip Attachment | Wrapped |
Description
Swab, Handle Material Polypropylene, Handle Length 5/8 in, Tip Material Polyester, Tip Length 1/8 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 3/4 in, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 2 3/4 in, Handle Diameter 7/32 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 1 (27134001)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- LAB SAFETY SUPPLY 150x15mm TC Treated Dish, PK60 (11L825)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- Lab Safety Supply Labware