Shop All Cleanroom Products
Lab Safety Supply
Swab, Foam, 4mm Rigid Tip, PK100
Mfr # 22CW70
Zoro # G5310907
product price: $18.85
/pk 100, $0.19/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Rigid Tip
- Material Foam Head/Polypropylene Handle
- Color Green
- Size 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 22CW70
- Zoro # G5310907
- UPC # 190735555842
- Country of Origin China
- Category Cleanroom Products
Dimensions
Size | 70mm |
Tip Length | 1/8 in |
Handle Length | 5/8 in |
Overall Length | 3/4 in |
Tip Width | 2 3/4 in |
Handle Diameter | 9/32 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Rigid Tip |
Material | Foam Head/Polypropylene Handle |
Color | Green |
Handle Material | Polypropylene |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Tip Shape | Round |
Tip Attachment | Wrapped |
ESD Safe | No |
Handle Color | Green |
Number of Tips | 1 |
Tip Material | Foam |
Tip Stiffness | Rigid Tip |
Description
Swab, Handle Material Polypropylene, Handle Length 5/8 in, Tip Material Foam, Tip Length 1/8 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 3/4 in, Tip Attachment Wrapped, Tip Stiffness Rigid Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 2 3/4 in, Handle Diameter 9/32 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63060 Cable Cutter (13113)
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- LAB SAFETY SUPPLY Swab, Rectgular Poly Tip, PK100 (22CW81)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- Lab Safety Supply Cleanroom Products