Shop All Stir Bars & Rods
Lab Safety Supply
Stirring Bar, Round, 1-1/4x5/16 In, PK10
Mfr # 21R580
Zoro # G4663425
product price: $25.69
/pk 10, $2.57/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sample Container
- Shape Cylindrical
- Color White
- Coating PTFE
- Material Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R580
- Zoro # G4663425
- UPC # 190735554388
- Country of Origin India
- Category Stir Bars & Rods
Dimensions
Size | 1 1/4 in x 5/16 in |
Diameter - Metric | 7.93 mm |
Overall Length - Metric | 31.75 mm |
Details
Includes | Sample Container |
Shape | Cylindrical |
Color | White |
Coating | PTFE |
Item | Stirring Bar |
Material | Alnico |
Shop By | Closeouts |
Product Type | Stirring Bar |
Description
Stirring Bar, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 31.75 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- YSI Reagent Tablet, PK50 (YPM188)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK5 (21R588)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R586)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- Lab Safety Supply Lab Utensils