Shop All Lab Mixing Accessories
Lab Safety Supply
Stirrer, Stainless Steel, 5/16 In.
Mfr # 29PD16
Zoro # G5377766
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- For Use With 22CZ41
- Shaft Dia. 5/16 in
- Blade Dia. 3.3438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 29PD16
- Zoro # G5377766
- UPC # 190735556849
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 3.3438 in |
Shaft Length | 13 3/4 in |
Blade Diameter | 3 3/8 in |
Shaft Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Item | Stirrer |
For Use With | 22CZ41 |
AccessoryType | Stirrer |
Blade Shape | Paddle |
Blade Material | Stainless Steel |
Number of Blades | 2 |
Maximum Speed | 2,200 RPM |
Product Type | Stirrer |
Shaft Material | Stainless Steel |
Description
Stirrer, For Use With 22CZ41, Shaft Dia. 5/16 In., Shaft Length 13-25/32 In., Material Stainless Steel, Blade Dia. 3-11/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- CAFRAMO Turbine Propellor Blade (A553)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- Lab Safety Supply Lab Mixing Accessories