Shop All Stereo Microscopes
Lab Safety Supply
Stereo Zoom Microscope
Mfr # 35Y981
Zoro # G4988191
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Microscope Type Stereo
- Optical Field of View 20 mm
- Stand Type Standard
- Optical Magnification 0.7X to 4.5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 35Y981
- Zoro # G4988191
- UPC # 190735557471
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Microscope |
Eyepiece Type | Binocular |
Microscope Type | Stereo |
Optical Field of View | 20 mm |
Stand Type | Standard |
Optical Magnification | 0.7X to 4.5X |
Maximum Magnification Capability | 45X |
Eyepiece Protractor | Yes |
Includes | (2) Eyecups, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp |
Optical Magnification Range | 0.7X to 4.5X |
Working Distance | 100 mm |
Shop By | Closeouts |
Product Type | Microscope |
Optical Magnification - Maximum | 4.5X |
Optical Magnification - Minimum | 0.7X |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Optical Field of View 20 mm, Optical Magnification 0.7X to 4.5X, Maximum Magnification Capability 45X, Manufacturers Warranty Length 1 yr, Working Distance 100 mm, Eyepiece Protractor Yes, Features Not Applicable, Includes (2) Eyecups, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- AMSCOPE 7X-45X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light (SM-3T-FRL)
- AMSCOPE 20X & 40X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- SCIENSCOPE SSZ Stereo Zoom Binocular With Fiber-Optic LED Light On Lab Stand (SZ-PK1-AN)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- Lab Safety Supply Microscopes