Shop All Stereo Microscopes
Lab Safety Supply
Stereo Binocular Zoom Microscope
Mfr # 35Y976
Zoro # G4987001
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 35Y976
- Zoro # G4987001
- UPC # 190735557426
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Microscope |
Eyepiece Type | Binocular |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 20 mm |
Stand Type | Standard |
Optical Magnification | 0.7X to 4.5X |
Maximum Magnification Capability | 45X |
Working Distance | 100 mm |
Optical Magnification Range | 0.7X to 4.5X |
Eyepiece Protractor | Yes |
Includes | (2) Eyecups, Dust Cover, Operation Manual |
Shop By | Closeouts |
Product Type | Microscope |
Optical Magnification - Minimum | 0.7X |
Optical Magnification - Maximum | 4.5X |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 0.7X to 4.5X, Maximum Magnification Capability 45X, Manufacturers Warranty Length 1 yr, Working Distance 100 mm, Eyepiece Protractor Yes, Features Not Applicable, Includes (2) Eyecups, Dust Cover, Operation Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- SCIENSCOPE Ergo Stereo Zoom Microscope With LED Lighting On Dual Arm Stand (CMO-PK5D-AN-E)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TPZ-144a)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light (SE306R-PZ-LED)
- SCIENSCOPE SSZ Stereo Zoom Microscope With Low-Profile LED On Single Arm Stand (SZ-PK5S-R3E)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED Light On Gliding Stand (NZ-PK5-E1)
- Lab Safety Supply Microscopes