Shop All Digital Microscopes
Lab Safety Supply
Slide, Clipped Corner, Ground Edges, PK72
Mfr # 20F866
Zoro # G4546613
product price: $8.59
/pk 72, $0.12/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refractive Index 1.52
- Color White
- Thickness 1.1 mm
- Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
- Elastic Modulus Greater Than 7 x 104 Mpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 20F866
- Zoro # G4546613
- UPC # 190735553855
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 75 mm x 25 mm |
Overall Width | 25 mm |
Overall Length | 75 mm |
Details
Item | Microscope Slide |
Refractive Index | 1.52 |
Color | White |
Thickness | 1.1 mm |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C) |
Elastic Modulus | Greater Than 7 x 104 Mpa |
Material | Green Glass |
Product Type | Microscope Slide |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Standards | FDA |
Number of Slides | 72 |
Edge Angle | 45 Degrees |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Pre-Cleaned | Visible Particulate |
Edge Type | Ground |
Description
Microscope Slide, Product Type Microscope Slide, Material Green Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color White, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- PUTNAM ROLLING LADDER Red Oak Step Stool with Hand Hole (PL.29.RO)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- Lab Safety Supply Digital Microscopes