Shop All Lab Bags
Lab Safety Supply
Sampling Bag, 27 Oz, PK500
Mfr # 24J931
Zoro # G4699545
product price: $162.99
/pk 500, $0.33/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27 oz
- Length 12 in
- Width 5 in
- Thickness 5.51 mil
- Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J931
- Zoro # G4699545
- UPC # 190735556702
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 12 in |
Width | 5 in |
Overall Length | 12 in |
Overall Width | 5 in |
Details
Item | Sampling Bag |
Capacity | 27 oz |
Thickness | 5.51 mil |
Style | Standard |
Material | LDPE |
Standards and Approvals | ETO Sterilization Certificate |
Product Type | Sampling Bag |
Capacity - Metric | 798 mL |
Autoclavable | No |
Closure Type | Tab |
Standards | ETO Sterilization Certificate |
Shelf Life | 3 yr |
Sterile/Non-Sterile | Sterile |
Color | Clear |
Capacity - English | 27 fl oz |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 27 fl oz, Capacity - Metric 798 mL, Overall Length 12 in, Overall Width 5 in, Thickness 5.51 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- LAB SAFETY SUPPLY Write-On Clear Sampling Bag, PK500 (24J932)
- LAB SAFETY SUPPLY Sample Bag, Clear, 36 Oz, PK500 (24J929)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- Lab Safety Supply Lab Bags