Shop All Lab Bags
Lab Safety Supply
Sampleing Bag, 120 Oz, PK250
Mfr # 24J928
Zoro # G4690856
product price: $103.99
/pk 250, $0.42/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120 oz
- Length 15 in
- Width 10 in
- Thickness 7.87 mil
- Standards and Approvals ETO Sterilization Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J928
- Zoro # G4690856
- UPC # 190735556672
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 15 in |
Width | 10 in |
Overall Width | 10 in |
Overall Length | 15 in |
Details
Item | Sampling Bag |
Capacity | 120 oz |
Thickness | 7.87 mil |
Standards and Approvals | ETO Sterilization Certificate |
Style | Standard |
Material | LDPE |
Shop By | Closeouts |
Product Type | Sampling Bag |
Capacity - Metric | 3.55 L |
Capacity - English | 120 fl oz |
Standards | ETO Sterilization Certificate |
Shelf Life | 3 yr |
Sterile/Non-Sterile | Sterile |
Color | Clear |
Autoclavable | No |
Closure Type | Tab |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 120 fl oz, Capacity - Metric 3.55 L, Overall Length 15 in, Overall Width 10 in, Thickness 7.87 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mini Pipette, 50 ul (PMP050)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- RPI Nonidet, 100 ML (N59000-100.0)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- LAB SAFETY SUPPLY Sample Bag, Clear, 36 Oz, PK500 (24J929)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- ASSOCIATED BAG Poly Bags, 12x20, 100/PK (286697C)
- Lab Safety Supply Lab Bags