Shop All Lab Bags
Lab Safety Supply
Sample Bag, 70 Oz, PK500
Mfr # 24J927
Zoro # G4700141
product price: $241.99
/pk 500, $0.48/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 70 oz
- Length 15 in
- Width 7 in
- Thickness 7.87 mil
- Standards and Approvals ETO Sterilization Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J927
- Zoro # G4700141
- UPC # 190735556665
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 15 in |
Width | 7 in |
Overall Width | 7 in |
Overall Length | 15 in |
Details
Item | Sampling Bag |
Capacity | 70 oz |
Thickness | 7.87 mil |
Standards and Approvals | ETO Sterilization Certificate |
Style | Standard |
Material | LDPE |
Product Type | Sampling Bag |
Sterile/Non-Sterile | Sterile |
Standards | ETO Sterilization Certificate |
Capacity - Metric | 2.07 L |
Autoclavable | No |
Shelf Life | 3 yr |
Closure Type | Tab |
Capacity - English | 70 fl oz |
Color | Clear |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 70 fl oz, Capacity - Metric 2.07 L, Overall Length 15 in, Overall Width 7 in, Thickness 7.87 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- LAB SAFETY SUPPLY Sample Bag, Clear, 36 Oz, PK500 (24J929)
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- Lab Safety Supply Lab Bags