Shop All Lab Bags
Lab Safety Supply
Sample Bag, 42 Oz, PK500
Mfr # 24J926
Zoro # G4651464
product price: $212.99
/pk 500, $0.43/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 oz
- Length 15 in
- Width 5.5 in
- Thickness 6.69 mil
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J926
- Zoro # G4651464
- UPC # 190735556658
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 15 in |
Width | 5.5 in |
Overall Length | 15 in |
Overall Width | 5.5 in |
Details
Item | Sampling Bag |
Capacity | 42 oz |
Thickness | 6.69 mil |
Material | LDPE |
Style | Standard |
Standards and Approvals | ETO Sterilization Certificate |
Product Type | Sampling Bag |
Autoclavable | No |
Standards | ETO Sterilization Certificate |
Closure Type | Tab |
Shelf Life | 3 yr |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 1.24 L |
Color | Clear |
Capacity - English | 42 fl oz |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 42 fl oz, Capacity - Metric 1.24 L, Overall Length 15 in, Overall Width 5.5 in, Thickness 6.69 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- LAB SAFETY SUPPLY Sampling Bag, 4 Oz, PK500 (24J921)
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- Lab Safety Supply Lab Bags