Shop All Lab Bags
Lab Safety Supply
Sample Bag, 13 Oz, PK500
Mfr # 24J935
Zoro # G4653162
product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 oz
- Length 7 in
- Width 4.5 in
- Thickness 5.51 mil
- Standards and Approvals ETO Sterilization Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J935
- Zoro # G4653162
- UPC # 190735556740
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 7 in |
Width | 4.5 in |
Overall Width | 4.5 in |
Overall Length | 7 in |
Details
Item | Sampling Bag |
Capacity | 13 oz |
Thickness | 5.51 mil |
Standards and Approvals | ETO Sterilization Certificate |
Material | LDPE |
Style | Standard |
Product Type | Sampling Bag |
Closure Type | Tab |
Capacity - Metric | 384 mL |
Shelf Life | 3 yr |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Standards | ETO Sterilization Certificate |
Autoclavable | No |
Capacity - English | 13 fl oz |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 13 fl oz, Capacity - Metric 384 mL, Overall Length 7 in, Overall Width 4.5 in, Thickness 5.51 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- ROBOTWIST Bottle/Jar Opener Wht (1014)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- LAB SAFETY SUPPLY Sampling Bag, 4 Oz, PK500 (24J921)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- LAB SAFETY SUPPLY Sample Bag, Clear, 36 Oz, PK500 (24J929)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- DEALMED Specimen Containers - Sterile, (Individually Wrapped), 4 Oz., 100/Cs, 100PK (781044)
- Lab Safety Supply Lab Bags