Shop All Lab Bags
Lab Safety Supply
Sample Bag, 100 oz., PK250
Mfr # 24J936
Zoro # G4696535
product price: $236.99
/pk 250, $0.95/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 oz
- Length 14 in
- Width 10 in
- Thickness 7.87 mil
- Standards and Approvals ETO Sterilization Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J936
- Zoro # G4696535
- UPC # 190735556757
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 14 in |
Width | 10 in |
Overall Width | 10 in |
Overall Length | 14 in |
Details
Item | Sampling Bag |
Capacity | 100 oz |
Thickness | 7.87 mil |
Standards and Approvals | ETO Sterilization Certificate |
Material | LDPE |
Style | Standard |
Product Type | Sampling Bag |
Sterile/Non-Sterile | Sterile |
Standards | ETO Sterilization Certificate |
Closure Type | Tab |
Capacity - Metric | 2.96 L |
Shelf Life | 3 yr |
Color | Clear |
Autoclavable | No |
Capacity - English | 100 fl oz |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 100 fl oz, Capacity - Metric 2.96 L, Overall Length 14 in, Overall Width 10 in, Thickness 7.87 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- P3 Electricity Usage Monitor, Kill A Watt (P4460)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- LAB SAFETY SUPPLY Sample Bag, Clear, 36 Oz, PK500 (24J929)
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- Lab Safety Supply Lab Bags