Shop All Bottles & Jars
Lab Safety Supply
Safety Coated Bottle, 94mm H, 4 oz., PK24
Mfr # 52JZ79
Zoro # G6419738
product price: $128.99
/pk 24, $5.37/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 94mm
- Autoclavable No
- Width 38mm
- Depth 89mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52JZ79
- Zoro # G6419738
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 94mm |
Width | 38mm |
Depth | 89mm |
Labware Width - Metric | 38 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Depth - Metric | 89 mm |
Labware Height - Metric | 94 mm |
Labware Height - English | 3.7 in |
Diameter | 53 mm |
Screw Closure Size | 38-400 mm |
Overall Width - Metric | 38 mm |
Overall Height - Metric | 94 mm |
Overall Depth - Metric | 89 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 53 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 53 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986560)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- OAKTON Calibration Solution.EC, 23 uS/cm, 1 Pt (WD-00653-23)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PP, PK6 (32V498)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- Lab Safety Supply Labware