Shop All Bottles & Jars
Lab Safety Supply
Safety Coated Bottle, 178mm H, 32 oz., PK12
Mfr # 52KA27
Zoro # G6419266
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Width 33mm
- Autoclavable No
- Depth 175mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52KA27
- Zoro # G6419266
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Width | 33mm |
Depth | 175mm |
Diameter | 101 mm |
Labware Width - Metric | 33 mm |
Labware Height - English | 7 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 178 mm |
Labware Depth - Metric | 175 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Overall Width - Metric | 33 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 101 mm |
Overall Depth - Metric | 175 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Hardness Test Kit, 10 Ppm/25 mL (TK3039-Z)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 30 mL, PK8 (5YHG2)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- Lab Safety Supply Labware