Shop All Bottles & Jars
Lab Safety Supply
Safety Coated Bottle, 178mm H, 32 oz., PK12
Mfr # 52JZ82
Zoro # G6419701
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Width 53mm
- Autoclavable No
- Depth 175mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52JZ82
- Zoro # G6419701
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Width | 53mm |
Depth | 175mm |
Labware Height - English | 7 in |
Screw Closure Size | 53-400 mm |
Diameter | 101 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Depth - Metric | 175 mm |
Labware Height - Metric | 178 mm |
Labware Width - Metric | 53 mm |
Overall Depth - Metric | 175 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 101 mm |
Overall Width - Metric | 53 mm |
Overall Height - Metric | 178 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32.1 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- OHAUS Ohaus pH Buffer Solutions, 4.01 pH, 250 (30100425)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- Lab Safety Supply Labware