Shop All Bottles & Jars
Lab Safety Supply
Safety Coated Bottle, 137mm H, 8 oz., PK24
Mfr # 52JZ69
Zoro # G6419835
original price:
$130.81
8% off
new price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Width 24mm
- Depth 135mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52JZ69
- Zoro # G6419835
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Width | 24mm |
Depth | 135mm |
Screw Closure Size | 24-400 mm |
Labware Width - Metric | 24 mm |
Labware Height - English | 5.4 in |
Labware Screw Closure Size | 24-400 mm |
Diameter | 60 mm |
Labware Depth - Metric | 135 mm |
Labware Height - Metric | 137 mm |
Overall Height - Metric | 137 mm |
Overall Depth - Metric | 135 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Overall Width - Metric | 24 mm |
Minimum Screw Closure Size | 24 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 24-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Red (6FAR8)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- Lab Safety Supply Bottles & Jars