Shop All Bottles & Jars
Lab Safety Supply
Safety Coated Bottle, 112mm H, 4 oz., PK24
Mfr # 52KA45
Zoro # G6419080
product price: $52.29
/pk 24, $2.18/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 22mm
- Autoclavable No
- Depth 114mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 52KA45
- Zoro # G6419080
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 22mm |
Depth | 114mm |
Labware Height - Metric | 112 mm |
Labware Width - Metric | 22 mm |
Labware Depth - Metric | 114 mm |
Labware Height - English | 4.4 in |
Screw Closure Size | 20-400 mm |
Diameter | 48 mm |
Labware Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 48 mm |
Overall Width - Metric | 22 mm |
Overall Depth - Metric | 114 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PMP, PK6 (32V504)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PC, PK6 (32V494)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- Lab Safety Supply Labware