Shop All Lab Carboys & Jugs
Lab Safety Supply
Rectangular Carboy, Stopcock, 2.64 gal.
Mfr # 49H047
Zoro # G5790644
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material HDPE
- Labware Height - English 15.13 in
- Material High Density Polyethylene
- Diameter 100 mm
- Labware Nominal Capacity - Metric 11.77 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 49H047
- Zoro # G5790644
- UPC # 190735559017
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 15.13 in |
Diameter | 100 mm |
Depth | 6-59/64" |
Closure Size | 100mm |
Width | 11-3/16" |
Labware Width - English | 11.19 in |
Height | 15-1/8" |
Labware Depth - English | 6.92 in |
Labware Width - Metric | 14 mm |
Labware Height - Metric | 384.17 mm |
Overall Depth - Metric | 175.7 mm |
Overall Height - Metric | 384.17 mm |
Overall Width - Metric | 14 mm |
Body Diameter | 100 mm |
Description
Rectangular Carboy, Body Material HDPE, Autoclavable No, Body Diameter 100 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 14 mm, Overall Height - Metric 384.17 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 3.11 gal, Overall Depth - Metric 175.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Swab Collection Kit, 2ml (ZR1161)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 5.28 gal., LDPE (49H031)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- Lab Safety Supply Lab Carboys & Jugs