Shop All Lab Carboys & Jugs
Lab Safety Supply
Rectangular Carboy, Stopcock, 2.64 gal.
Mfr # 49H044
Zoro # G5835751
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Labware Closure Type Screw On and Spigot
- Color Translucent
- Type Stopcock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 49H044
- Zoro # G5835751
- UPC # 190735558980
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 15.13 in |
Width | 11-3/16" |
Labware Depth - English | 6.92 in |
Height | 15-1/8" |
Depth | 6-59/64" |
Closure Size | 100mm |
Diameter | 100 mm |
Labware Width - English | 11.19 in |
Labware Height - Metric | 384.17 mm |
Labware Width - Metric | 14 mm |
Overall Depth - Metric | 175.7 mm |
Body Diameter | 100 mm |
Overall Height - Metric | 384.17 mm |
Overall Width - Metric | 14 mm |
Description
Rectangular Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 100 mm, Capacity - Metric 1 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 14 mm, Overall Height - Metric 384.17 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 3.11 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- Lab Safety Supply Lab Carboys & Jugs