Shop All Bottles & Jars
Lab Safety Supply
Precleaned Jar, 8 oz., PK24
Mfr # 53CE30
Zoro # G7112220
product price: $111.99
/pk 24, $4.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 119mm
- Width 70mm
- Autoclavable Yes
- Depth 116mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 53CE30
- Zoro # G7112220
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 119mm |
Width | 70mm |
Depth | 116mm |
Labware Width - Metric | 70 mm |
Labware Screw Closure Size | 45-400 mm |
Labware Depth - Metric | 116 mm |
Labware Height - English | 4.7 in |
Labware Height - Metric | 119 mm |
Diameter | 66 mm |
Screw Closure Size | 45-400 mm |
Body Diameter - Metric | 66 mm |
Overall Width - Metric | 70 mm |
Overall Height - Metric | 119 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 66 mm, Body Material Glass, Overall Height - Metric 119 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 45-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- LAB SAFETY SUPPLY Safety Coated Bottle, 178mm H, 32 oz., PK12 (52JZ82)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- Lab Safety Supply Labware