Shop All Lab Mixing Accessories
Lab Safety Supply
Platform, Plastic, 3-15/16 In.
Mfr # 29PD17
Zoro # G5371712
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 22CZ42, Vortex Mixers
- Shaft Dia. 3 15/16 in
- AccessoryType Platform
- Product Type Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 29PD17
- Zoro # G5371712
- UPC # 190735556856
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 3 15/16 in |
Overall Diameter | 3 7/8 in |
Details
Item | Platform |
Material | Plastic |
For Use With | 22CZ42, Vortex Mixers |
AccessoryType | Platform |
Product Type | Platform |
Description
Platform, For Use With 22CZ42, Vortex Mixers, Shaft Dia. 3-15/16 In., Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- ESCALI Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top (L125)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- CAFRAMO Shaft (A713)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- ZORO SELECT Funnel, 138mL, PK12 (H14660-0080)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- BRANSON Replacement Flat Tip (101-148-013)
- Lab Safety Supply Lab Mixing Accessories