Shop All Laboratory Slide Storage
Lab Safety Supply
Plastic Slide Box, Holds 1 Slide
Mfr # 5PTL0
Zoro # G2974806
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (1) 25 x 75 mm Slides
- Size 82x40 mm
- Color Translucent
- Material Polypropylene
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PTL0
- Zoro # G2974806
- UPC # 190735559963
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 82x40 mm |
Overall Length | 82 mm |
Overall Width | 40 mm |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Slide Box |
Holds | (1) 25 x 75 mm Slides |
Color | Translucent |
Material | Polypropylene |
Number of Compartments | 1 |
Shop By | Closeouts |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 1 |
Description
Slide Box, Product Type Microscope Slide Box, Material Polypropylene, Overall Length 82 mm, Overall Width 40 mm, Size 82x40 mm, Holds (1) 25 x 75 mm Slides, Number of Slides/Slide Boxes Held 1, Number of Compartments 1, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Translucent, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Red (HS15989C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994P)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- Lab Safety Supply Laboratory Slide Storage