Shop All Pipette Tips & Accessories
Lab Safety Supply
Pipetter Tips, 5mL, PK100
Mfr # 21R696
Zoro # G4695241
original price:
$15.43
29% off
new price: $10.95
/pk 100, $0.11/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro Tip
- Capacity 5mL
- Material of Construction polypropylene
- Color Neutral
- Height 4.828 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R696
- Zoro # G4695241
- UPC # 190735554777
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 4.828 in |
Diameter | 0.616 in |
Details
Item | Pipetter Tips |
Type | Micro Tip |
Capacity | 5mL |
Material of Construction | polypropylene |
Color | Neutral |
Packaging | Resealable LDPE Polybag |
For Use With | Compatible With Eppendorf |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Height 4.828 in, Diameter 0.616 in, Color Neutral, For Use With Compatible With Eppendorf, Resealable LDPE Polybag Packaging, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent, Tablet, PK50 (YPM189)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY FilterTip100-1000, L Retention, PK960 (21R762)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- CELLTREAT Pipette Tip Rack, Empty Rack, Wafer Included, Non-sterile, 1000uL (229067)
- DLAB Pipette Lithium Battery (21R852)
- SORENSON BIOSCIENCE Filter Pipet Tips, 1000ul, 1000/PK, 5/PK (141064-CS)
- EPPENDORF Pipetter Tips, 100 to 5000uL, PK500 (022492080)
- Lab Safety Supply Pipette Tips & Accessories