Shop All Pipette Tips & Accessories
Lab Safety Supply
Pipetter Tips, 50ul, PK960
Mfr # 21R751
Zoro # G4676822
product price: $55.89
/pk 960, $0.06/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 50uL
- Type Filter Tip
- Material of Construction polypropylene
- Height 2.2 in
- For Use With All Major Brand Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R751
- Zoro # G4676822
- UPC # 190735555309
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 2.2 in |
Diameter | 0.28 in |
Details
Item | Pipetter Tips |
Capacity | 50uL |
Type | Filter Tip |
Material of Construction | polypropylene |
For Use With | All Major Brand Pipettes |
Packaging | Autoclavable Polypropylene Box |
Color | Neutral |
Special Features | Sterile |
Shop By | Closeouts |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 50uL, Height 2.2 in, Diameter 0.28 in, Color Neutral, Special Features Sterile, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- GLOBE SCIENTIFIC Reagent Reservoir, 10mL, Sterile, Individually Wrapped, PK50 (140101)
- LAB SAFETY SUPPLY FilterTip100-1000, L Retention, PK960 (21R762)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- EPPENDORF Pipetter Tips, 50mL, PK100 (0030089480)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- Lab Safety Supply Pipette Tips & Accessories