Shop All Pipette Tips & Accessories
Lab Safety Supply
Pipetter Tips, 10ul, PK960
Mfr # 21R749
Zoro # G4654815
product price: $94.25
/pk 960, $0.10/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 10uL
- Material of Construction polypropylene
- Diameter 0.228 in
- For Use With All Major Brand Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R749
- Zoro # G4654815
- UPC # 190735555286
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Diameter | 0.228 in |
Height | 1.252 in |
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 10uL |
Material of Construction | polypropylene |
For Use With | All Major Brand Pipettes |
Color | Neutral |
Packaging | Autoclavable Polypropylene Box |
Special Features | Sterile |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 10uL, Height 1.252 in, Diameter 0.228 in, Color Neutral, Special Features Sterile, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- LAB SAFETY SUPPLY FilterTip100-1000, L Retention, PK960 (21R762)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Rack, PK960 (151154R-96)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- Lab Safety Supply Pipette Tips & Accessories