Shop All Pipettors
Lab Safety Supply
Pipette, 4mL, PK500
Mfr # 21F238
Zoro # G4587152
product price: $14.19
/pk 500, $0.03/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 mL
- Material of Construction Low Density Polyethylene
- Length 8.5 cm
- Sterile/Non-Sterile Non-Sterile
- Special Features Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21F238
- Zoro # G4587152
- UPC # 190735554036
- Country of Origin China
- Category Pipettors
Dimensions
Length | 8.5 cm |
Details
Item | Pipette |
Capacity | 4 mL |
Material of Construction | Low Density Polyethylene |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Mini |
Description
Pipette, Capacity 4 mL, Material of Construction Low Density Polyethylene, Length 8.5 cm, Non-Sterile, Special Features Mini, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- ALCONOX Detergent, 1 gal. (1801-1)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- LAB SAFETY SUPPLY Pipette, 3 mL, PK500 (21F249)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 50mL, Pk6 (5PTE9)
- MICROLIT Single Channel Fixed Volume Pipettor, 1000ul (RBO-F-1000)
- Lab Safety Supply Pipettors