Shop All Lab Ovens
This Product is Discontinued
Lab Safety Supply
Oven, 11.02inHx11.02inWx13.80inD (Discontinued)
Mfr # 32EZ28
Zoro # G9098266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Convection Type Gravity
- Temp. Range (C) Ambient +10 Degrees to 200 Degrees
- Temp. Range 10 Degrees to 200 Degrees C
- Capacity (Cu.-Ft.) 1.06
- Material Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 32EZ28
- Zoro # G9098266
- UPC # 190735556931
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 26.9688 in |
Overall Width | 18.1406 in |
Overall Depth | 20.3906 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 12.6 in |
Inside Usable Dimensions | 11.02"Al x 11.02"An x 13.80"Prof. |
Chamber Depth | 11.8 in |
Chamber Width | 12.6 in |
Overall Dimensions | 18.10"H x 20.40"W x 27"D |
Description
Oven, Convection Type Gravity, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Overall Height 26.9688 in, Overall Width 18.1406 in, Overall Depth 20.3906 in, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Chamber Height 12.6 in, Chamber Width 12.6 in, Chamber Depth 11.8 in, Hz 60, Voltage 120 V, Watts 800 W, Capacity (Cu.-Ft.) 1.06, Capacity (ML) 30,000, Programmable No, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 15 min to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.