Shop All Mortar & Pestle Sets
Lab Safety Supply
Mortar and Pestle Set, Glass, 90mm Dia, Pk8
Mfr # 5PTG7
Zoro # G2488053
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 mL
- Inside Dia. 90 mm
- Height 62 mm
- Material of Construction Glass
- Pestle Length 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 5PTG7
- Zoro # G2488053
- UPC # 190735559772
- Country of Origin China
- Category Mortar & Pestle Sets
Dimensions
Inside Dia. | 90 mm |
Height | 62 mm |
Pestle Length | 120 mm |
Inside Diameter | 90 mm |
Mortar Height - Metric | 62 mm |
Details
Item | Mortar and Pestle Set |
Capacity | 60 mL |
Material of Construction | Glass |
Product Type | Mortar and Pestle Set |
Pestle Material | Glass |
Mortar Material | Glass |
Description
Mortar and Pestle Set, Mortar Material Glass, Pestle Material Glass, Inside Diameter 90 mm, Mortar Height - Metric 62 mm, Capacity 60 mL, Pestle Length 120 mm, Product Type Mortar and Pestle Set, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- ALLPOINTS Test Kit, Iodine (851245)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- LAB SAFETY SUPPLY Mortar and Pestle Set, Glass, 75mm Dia, Pk8 (5PTG6)
- UNITED Mortar/Pestle Set, Agate Stone, 50 mL (MPA035)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- CHEF2CUISINE Porcelain Mortar & Pestle Grinding (CH202455)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- Lab Safety Supply Labware