Shop All Pipette Tips & Accessories
Lab Safety Supply
MicroTip 2-200ul, Sterile, Grad, PK960
Mfr # 21R709
Zoro # G4678852
product price: $49.89
/pk 960, $0.05/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200uL
- Type Micro Tip
- Material of Construction polypropylene
- Height 2.112 in
- Color Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 21R709
- Zoro # G4678852
- UPC # 190735554883
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 2.112 in |
Diameter | 0.28 in |
Details
Item | Pipetter Tips |
Capacity | 200uL |
Type | Micro Tip |
Material of Construction | polypropylene |
Color | Neutral |
Packaging | Autoclavable Polypropylene Box |
For Use With | All Major Brand Pipettes |
Special Features | Sterile |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200uL, Height 2.112 in, Diameter 0.28 in, Color Neutral, Special Features Sterile, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- LAB SAFETY SUPPLY FilterTip100-1000, L Retention, PK960 (21R762)
- EPPENDORF Pipetter Tips, 100 to 5000uL, PK500 (022492080)
- CELLTREAT Pipette Tip Rack, Empty Rack, Wafer Included, Non-sterile, 1000uL (229067)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- Lab Safety Supply Pipettes & Pipettors