Shop All Digital Microscopes
Lab Safety Supply
Microscope Slide, White, Precleaned, PK72
Mfr # 20F856
Zoro # G4612657
product price: $15.69
/pk 72, $0.22/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White Glass
- Color Clear
- Refractive Index 1.52
- Thickness 1.1 mm
- Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 20F856
- Zoro # G4612657
- UPC # 190735553787
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 75 mm x 25 mm |
Overall Width | 25 mm |
Overall Length | 75 mm |
Details
Item | Microscope Slide |
Material | White Glass |
Color | Clear |
Refractive Index | 1.52 |
Thickness | 1.1 mm |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C) |
Elastic Modulus | Greater Than 7 x 104 Mpa |
Product Type | Microscope Slide |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Edge Type | Ground |
Pre-Cleaned | Visible Particulate |
Edge Angle | 90 Degrees |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Number of Slides | 72 |
Autoclavable | No |
Standards | FDA |
Sterile/Non-Sterile | Non-Sterile |
Description
Microscope Slide, Product Type Microscope Slide, Material White Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- DYNALON Carrier, For 1000mL Bottle, 6 Compartments (165034)
- LAB SAFETY SUPPLY Microscope Slide, Precleaned, Plain, PK72 (20F855)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- LAB SAFETY SUPPLY Microscope Slide, Adhesive+, PK72 (20F859)
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- Lab Safety Supply Microscopes