Shop All Digital Microscopes
Lab Safety Supply
Microscope Slide, Pink, Ground, PK72
Mfr # 20F867
Zoro # G4596471
product price: $8.49
/pk 72, $0.12/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
- Material Green Glass
- Refractive Index 1.52
- Color Green
- Elastic Modulus Greater Than 7 x 104 Mpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 20F867
- Zoro # G4596471
- UPC # 190735553862
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 75 mm x 25 mm |
Overall Length | 75 mm |
Overall Width | 25 mm |
Details
Item | Microscope Slide |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C) |
Material | Green Glass |
Refractive Index | 1.52 |
Color | Green |
Elastic Modulus | Greater Than 7 x 104 Mpa |
Thickness | 1.1 mm |
Product Type | Microscope Slide |
Standards | FDA |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Edge Type | Ground |
Autoclavable | No |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Sterile/Non-Sterile | Non-Sterile |
Number of Slides | 72 |
Edge Angle | 90 Degrees |
Pre-Cleaned | Visible Particulate |
Description
Microscope Slide, Product Type Microscope Slide, Material Green Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color Green, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- Lab Safety Supply Microscopes