Shop All Digital Microscopes
Lab Safety Supply
Microscope, 4X, 10X, 100x Mag
Mfr # 35Y980
Zoro # G5013197
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Light Source Quartz Halogen
- Optical Field of View 18 mm
- Optical Magnification 40X to 1000X
- Maximum Magnification Capability 1000X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 35Y980
- Zoro # G5013197
- UPC # 190735557464
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 5 1/2 in x 5 in |
Manufacturers Warranty Length | 1 yr |
Base Length | 5 1/2 in |
Base Width | 5 in |
Details
Item | Microscope |
Eyepiece Type | Monocular |
Light Source | Quartz Halogen |
Optical Field of View | 18 mm |
Optical Magnification | 40X to 1000X |
Maximum Magnification Capability | 1000X |
Eyepiece Protractor | Yes |
Includes | (2) Eyecups, Blue/Yellow/Green Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp |
Working Distance | 12 mm |
Optical Magnification Range | 40X to 1000X |
Shop By | Closeouts |
Product Type | Microscope |
Optical Magnification - Minimum | 40X |
Optical Magnification - Maximum | 1000X |
Description
Microscope, Eyepiece Type Monocular, Light Source Quartz Halogen, Optical Field of View 18 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance 12 mm, Eyepiece Protractor Yes, Features Not Applicable, Includes (2) Eyecups, Blue/Yellow/Green Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- MICRO ESSENTIAL Buffer Capsule, pH, 10.0 (3TXF7)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- LAB SAFETY SUPPLY Fluorescence Microscope (35Y964)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F866)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- SCIENSCOPE SSZ 0.75x Objective Lens (SZ-LA-07)
- Lab Safety Supply Microscopes