Shop All Vials
Lab Safety Supply
Micro Cent Tube, 2.0mL, Nonsterile, PK1000
Mfr # 11L820
Zoro # G4657143
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Length - Metric 43.1 mm
- Special Features Tubes Have Frosted Marking Spot and Engraved Graduations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 11L820
- Zoro # G4657143
- UPC # 190735551820
- Country of Origin Canada
- Category Vials
Dimensions
Labware Length - Metric | 43.1 mm |
Labware Outside Dia. - Metric | 10.6 mm |
Length | 43.10mm |
Outside Dia. | 10.60mm |
GPI Thread Size/Finish | 16000 |
Body Diameter - Metric | 10.6 mm |
Overall Height - Metric | 43.1 mm |
Description
Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Body Diameter - Metric 10.6 mm, Nominal Capacity - English 0.06 oz, Overall Height - Metric 43.1 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.25 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- LAB SAFETY SUPPLY Micro Cent Tube, 0.5mL, Sterile, PK1000 (11L817)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- LAB SAFETY SUPPLY 0.5mL micro Tubes, Natural colors, PK1000 (6VMX8)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- WHEATON Sample Vial, 20mL, PK500 (986700)
- Lab Safety Supply Labware