Shop All Pipettors
Lab Safety Supply
Measuring Pipette, Grade A, Glass, 5mL, Pk12
Mfr # 5PTC0
Zoro # G1013162
product price: $10.89
/pk 12, $0.91/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Glass
- Class A
- Length 330 mm
- Band Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PTC0
- Zoro # G1013162
- UPC # 190735559314
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Item | Measuring Pipette,Grade A |
Capacity | 5 mL |
Material of Construction | Glass |
Class | A |
Band Color | Red |
Standards | Measuring Pipette,Grade A |
Graduation Subdivisions | 0.05 mL |
Tolerance | 0.05ml |
Shop By | Closeouts |
Description
Measuring Pipette,Grade A, Capacity 5 mL, Material of Construction Glass, Graduation Subdivisions 0.05 mL, Tolerance 0.05mL, Length 330 mm, Band Color Red, Class A, Standards Measuring Pipette,Grade A, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 5mL, PK12 (5PTE5)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- WHEATON Pipette Filler, 10mL (W835146)
- Lab Safety Supply Pipettes & Pipettors