Shop All Pipettors
Lab Safety Supply
Measuring Pipette, Grade A, Glass, 1mL, Pk12
Mfr # 5PTA7
Zoro # G0972255
product price: $31.59
/pk 12, $2.63/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Material of Construction Glass
- Length 330 mm
- Class A
- Tolerance 0.008mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PTA7
- Zoro # G0972255
- UPC # 190735559284
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Item | Measuring Pipette,Grade A |
Capacity | 1 mL |
Material of Construction | Glass |
Class | A |
Tolerance | 0.008mL |
Standards | Measuring Pipette,Grade A |
Graduation Subdivisions | 0.1 mL |
Band Color | Yellow |
Description
Measuring Pipette,Grade A, Capacity 1 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.008mL, Length 330 mm, Band Color Yellow, Class A, Standards Measuring Pipette,Grade A, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS D-(+)-Trehalose, 25g (T0832-25G)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- SP BEL-ART Polypropylene Drum and Carboy Funnels, T (H14712-0350)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 2mL, Pk12 (5PTE4)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- Lab Safety Supply Pipettors